Zoro Homepage

Replacement for Damar 34719a replacement light bulb lamp, 2PK

  • Mfr # 34719A DAMAR

  • Zoro # G710180044


product price: $34.75
/pk 2, $17.38/ea

Key Features

Color Temperature
5000 K
Watts
5 W
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34719A DAMAR
Zoro #
G710180044
UPC #
-
Country of Origin
China

Details

Color Temperature
5000 K
Watts
5 W
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19

Description

Replacement for Damar 34719a replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.