Zoro Homepage

Replacement For Damar 35487A Light Bulb Lamp 25 Pack, 25PK

  • Mfr # 35487a

  • Zoro # G605262060


product price: $894.99
/pk 25, $35.80/ea
Free Shipping & Returns

Key Features

Watts
32
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Bulb Color Temp.
6500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35487a
Zoro #
G605262060
UPC #
-
Country of Origin
China

Details

Watts
32
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Bulb Color Temp.
6500

Description

Replacement for Damar 35487a replacement Light Bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.