Shop ILC
See all product information
Create Account
Replacement for Damar 35qclmc 130v Clear replacement light bulb lamp, 2PK
Mfr # 35QCLMC 130V CLEAR DAMAR
Zoro # G110157141
product price:Â
$
40.39
/pk 2, $20.20/ea
Key Features
Voltage
120 V
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Watts
35 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35QCLMC 130V CLEAR DAMAR
- Zoro #
- G110157141
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts
- 35 W
- Bulb Shape
- T4
Description
Replacement for Damar 35qclmc 130v Clear replacement light bulb lamp 2 Pack