Shop ILC
See all product information
Create Account
Replacement for Damar 38603a replacement light bulb lamp
Mfr # 38603A DAMAR
Zoro # G502827188
product price:Â
$
42.75
/ea
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Color Temperature
3000
Wattage Equivalency
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38603A DAMAR
- Zoro #
- G502827188
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- MR11
- Color Temperature
- 3000
- Wattage Equivalency
- 2
Description
Replacement for Damar 38603a replacement light bulb lamp