Shop ILC
See all product information
Create Account
Replacement for Damar 4411 Par36 12.8v 35watt replacement light bulb lamp
Mfr # 4411 PAR36 12.8V 35WATT DAMAR
Zoro # G902927143
product price:Â
$
44.19
/ea
Key Features
Voltage
12.8
Watts
35
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4411 PAR36 12.8V 35WATT DAMAR
- Zoro #
- G902927143
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12.8
- Watts
- 35
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
Description
Replacement for Damar 4411 Par36 12.8v 35watt replacement light bulb lamp