Zoro Homepage

Replacement for Damar 4t4.5c 125vs 1-3/8 MOL replacement light bulb lamp

  • Mfr # 4T4.5C 125VS 1-3/8 MOL DAMAR

  • Zoro # G902788935


product price: $10.69
/ea

Key Features

Bulb Shape
T4.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Wattage Equivalency
4
Watts
4
Voltage
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T4.5C 125VS 1-3/8 MOL DAMAR
Zoro #
G902788935
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Wattage Equivalency
4
Watts
4
Voltage
125

Description

Replacement for Damar 4t4.5c 125vs 1-3/8 MOL replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.