Shop ILC
See all product information
Create Account
Replacement for DAMAR 50AR111/FL25 12V 25 DEG FL
Mfr # 50AR111/FL25 12V 25 DEG FL DAMAR
Zoro # G702927015
product price:Â
$
23.19
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
G53 SCREW/SLIP-ON TERMINALS
Bulb Shape
AR111
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50AR111/FL25 12V 25 DEG FL DAMAR
- Zoro #
- G702927015
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- G53 SCREW/SLIP-ON TERMINALS
- Bulb Shape
- AR111
- Bulb Color Temp.
- 3000
Description
Replacement for Damar 50ar111/fl25 12V 25 DEG FL replacement light bulb lamp 2 Pack