Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 5676a replacement light bulb lamp, 10PK

  • Mfr # 5676A DAMAR

  • Zoro # G810115410


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Voltage
6.3 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
0.95 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5676A DAMAR
Zoro #
G810115410
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
6.3 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
0.95 W

Description

Replacement for Damar 5676a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.