Zoro Homepage

Replacement for Damar 60g161/2cl 130v replacement light bulb lamp, 4PK

  • Mfr # 60G161/2CL 130V DAMAR

  • Zoro # G710179727


product price: $53.89
/pk 4, $13.47/ea

Key Features

Watts
60 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
G16.5
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60G161/2CL 130V DAMAR
Zoro #
G710179727
UPC #
-
Country of Origin
China

Details

Watts
60 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
G16.5
Voltage
130 V

Description

Replacement for Damar 60g161/2cl 130v replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.