Zoro Homepage

Replacement for Damar 6289g replacement light bulb lamp

  • Mfr # 6289G DAMAR

  • Zoro # G402994560


product price: $29.75
/ea

Key Features

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6289G DAMAR
Zoro #
G402994560
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
35
Watts
35
Voltage
12
Color Temperature
3050

Description

Replacement for Damar 6289g replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.