Zoro Homepage

Replacement for Damar 750ps52cl 130v replacement light bulb lamp

  • Mfr # 750PS52CL 130V DAMAR

  • Zoro # G203007704


product price: $58.35
/ea

Key Features

Voltage
120
Watts
750
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750PS52CL 130V DAMAR
Zoro #
G203007704
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
750
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS52

Description

Replacement for Damar 750ps52cl 130v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.