Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 7950a replacement light bulb lamp, 10PK

  • Mfr # 7950A DAMAR

  • Zoro # G710118177


product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Voltage
28 V
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Watts
36.12 W
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7950A DAMAR
Zoro #
G710118177
UPC #
-
Country of Origin
China

Details

Voltage
28 V
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Watts
36.12 W
Bulb Shape
S11

Description

Replacement for Damar 7950a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.