Zoro Homepage

Replacement for Damar 831d replacement light bulb lamp, 30PK

  • Mfr # 831D DAMAR

  • Zoro # G010184308


product price: $326.99
/pk 30, $10.90/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
3600 K
Wattage Equivalency
40 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831D DAMAR
Zoro #
G010184308
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3600 K
Wattage Equivalency
40 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12

Description

Replacement for Damar 831d replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.