Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 8332a replacement light bulb lamp

  • Mfr # 8332A DAMAR

  • Zoro # G602788792


product price: $34.75
/ea

Key Features

Bulb Shape
T4.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Wattage Equivalency
105
Watts
105
Voltage
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8332A DAMAR
Zoro #
G602788792
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Wattage Equivalency
105
Watts
105
Voltage
210

Description

Replacement for Damar 8332a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.