Replacement for Damar Bab/120v/cg 20W Gu7.9g8 replacement light bulb lamp, 2PK

  • Mfr # BAB/120V/CG 20W GU7.9(G8) DAMAR

  • Zoro # G810159650


product price: $47.95
/pk 2, $23.98/ea

Key Features

Voltage
120 V
Bulb Shape
MR16
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAB/120V/CG 20W GU7.9(G8) DAMAR
Zoro #
G810159650
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Shape
MR16
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Watts
20 W

Description

Replacement for Damar Bab/120v/cg 20W Gu7.9g8 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.