
Replacement for Damar Ctw9w/e12/27k 120v Torpedo replacement light bulb lamp
Mfr # CTW9W/E12/27K 120V TORPEDO DAMAR
Zoro # G402790124
product price:Â $29.29
/eaKey Features
Voltage
120
Watts
9
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
TORPEDO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTW9W/E12/27K 120V TORPEDO DAMAR
Zoro #
G402790124
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
9
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
TORPEDO
Description
Replacement for Damar Ctw9w/e12/27k 120v Torpedo replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.