Replacement for Damar DWK 1000 Watt 230v T-20 replacement light bulb lamp

  • Mfr # DWK 1000 WATT 230V T-20 DAMAR

  • Zoro # G803207955


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Voltage
230
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWK 1000 WATT 230V T-20 DAMAR
Zoro #
G803207955
UPC #
-
Country of Origin
China

Details

Voltage
230
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3100

Description

Replacement for Damar DWK 1000 Watt 230v T-20 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.