Replacement for Damar F13dtt/841/gx23-2 replacement light bulb lamp, 2PK

  • Mfr # F13DTT/841/GX23-2 DAMAR

  • Zoro # G810159810


product price: $52.15
/pk 2, $26.08/ea

Key Features

Wattage Equivalency
13 W
Bulb Color Temp.
4100 K
Bulb Shape
T4
Bulb Base Type
GX23-2 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F13DTT/841/GX23-2 DAMAR
Zoro #
G810159810
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
13 W
Bulb Color Temp.
4100 K
Bulb Shape
T4
Bulb Base Type
GX23-2 2-PIN

Description

Replacement for Damar F13dtt/841/gx23-2 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.