Shop ILC
See all product information
Create Account
Replacement for Damar F17t8/765/eco Truetone 75cri replacement light bulb lamp
Mfr # F17T8/765/ECO TRUETONE 75CRI DAMAR
Zoro # G403434072
product price:Â
$
26.65
/ea
Key Features
Bulb Shape
T8
Watts
17
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F17T8/765/ECO TRUETONE 75CRI DAMAR
- Zoro #
- G403434072
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Watts
- 17
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Damar F17t8/765/eco Truetone 75cri replacement light bulb lamp