Shop ILC
See all product information
Create Account
Replacement for Damar F18ddtt/de/835/g24q-2 4 PIN LED Replacement replacement light bulb lamp
Mfr # F18DDTT/DE/835/G24Q-2 4 PIN LED REPLACEMENT DAMA
Zoro # G202914058
product price:Â
$
72.15
/ea
Key Features
Voltage
120
Watts
6
Bulb Base Type
G24Q-2 4-PIN
Color Temperature
3500
Wattage Equivalency
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F18DDTT/DE/835/G24Q-2 4 PIN LED REPLACEMENT DAMA
- Zoro #
- G202914058
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 6
- Bulb Base Type
- G24Q-2 4-PIN
- Color Temperature
- 3500
- Wattage Equivalency
- 6
Description
Replacement for Damar F18ddtt/de/835/g24q-2 4 PIN LED Replacement replacement light bulb lamp