Shop ILC
See all product information
Create Account
Replacement for Damar F25t8/tl/735/alto replacement light bulb lamp, 25PK
Mfr # F25T8/TL/735/ALTO DAMAR
Zoro # G710155103
product price:Â
$
692.99
/pk of 25, $27.72/ea
Free Shipping & Returns
Key Features
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
25 W
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F25T8/TL/735/ALTO DAMAR
- Zoro #
- G710155103
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 25 W
- Bulb Color Temp.
- 3500 K
Description
Replacement for Damar F25t8/tl/735/alto replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.