Shop ILC
See all product information
Create Account
Replacement for Damar F28t5/841/eco 48 Inch NOM Length replacement light bulb lamp, 25PK
Mfr # F28T5/841/ECO 48 INCH NOM LENGTH DAMAR
Zoro # G510154993
product price:Â
$
947.99
/pk 25, $37.92/ea
Free Shipping & Returns
Key Features
Bulb Shape
T5
Bulb Color Temp.
4100 K
Bulb Base Type
G5 MINIATURE BIPIN
Wattage Equivalency
28 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F28T5/841/ECO 48 INCH NOM LENGTH DAMAR
- Zoro #
- G510154993
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T5
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- G5 MINIATURE BIPIN
- Wattage Equivalency
- 28 W
Description
Replacement for Damar F28t5/841/eco 48 Inch NOM Length replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.