Shop ILC
See all product information
Create Account
Replacement for Damar F32t8/850/25w/ultra/eco replacement light bulb lamp, 25PK
Mfr # F32T8/850/25W/ULTRA/ECO DAMAR
Zoro # G110154966
product price:Â
$
832.99
/pk of 25, $33.32/ea
Free Shipping & Returns
Key Features
Bulb Shape
T8
Bulb Color Temp.
5000 K
Wattage Equivalency
25 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/850/25W/ULTRA/ECO DAMAR
- Zoro #
- G110154966
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Bulb Color Temp.
- 5000 K
- Wattage Equivalency
- 25 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Damar F32t8/850/25w/ultra/eco replacement light bulb lamp 25 Pack