Replacement for Damar F32t8/sp50/eco replacement light bulb lamp, 25PK

  • Mfr # F32T8/SP50/ECO DAMAR

  • Zoro # G810155188


product price:  $265.99
/pk 25, $10.64/ea
Free Shipping & Returns

Key Features

Bulb Shape
T8
Bulb Color Temp.
5000 K
Wattage Equivalency
32 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/SP50/ECO DAMAR
Zoro #
G810155188
UPC #
-
Country of Origin
China

Details

Bulb Shape
T8
Bulb Color Temp.
5000 K
Wattage Equivalency
32 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Damar F32t8/sp50/eco replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.