Replacement for Damar F35t5/865 60 Inch replacement light bulb lamp, 25PK

  • Mfr # F35T5/865 60 INCH DAMAR

  • Zoro # G810154969


product price:  $384.99
/pk 25, $15.40/ea
Free Shipping & Returns

Key Features

Bulb Shape
T5
Bulb Color Temp.
6500 K
Wattage Equivalency
35 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F35T5/865 60 INCH DAMAR
Zoro #
G810154969
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Color Temp.
6500 K
Wattage Equivalency
35 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Damar F35t5/865 60 Inch replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.