Shop ILC
See all product information
Create Account
Replacement for Damar F36ltt/4p/835/eco replacement light bulb lamp, 2PK
Mfr # F36LTT/4P/835/ECO DAMAR
Zoro # G110181344
product price:Â
$
55.55
/pk 2, $27.78/ea
Key Features
Wattage Equivalency
36 W
Bulb Color Temp.
3500 K
Bulb Shape
T4
Bulb Base Type
2G11 4-PIN BASE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F36LTT/4P/835/ECO DAMAR
- Zoro #
- G110181344
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 36 W
- Bulb Color Temp.
- 3500 K
- Bulb Shape
- T4
- Bulb Base Type
- 2G11 4-PIN BASE
Description
Replacement for Damar F36ltt/4p/835/eco replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.