Replacement for Damar F40t12 Truetone 7500k replacement light bulb lamp, 30PK

  • Mfr # F40T12 TRUETONE 7500K DAMAR

  • Zoro # G210184153


product price:  $988.99
/pk 30, $32.97/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
7500 K
Wattage Equivalency
40 W
Bulb Shape
T12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40T12 TRUETONE 7500K DAMAR
Zoro #
G210184153
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
7500 K
Wattage Equivalency
40 W
Bulb Shape
T12

Description

Replacement for Damar F40t12 Truetone 7500k replacement light bulb lamp 30 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.