Shop ILC
See all product information
Create Account
Replacement for Damar F40t8 Truetone 850 82 CRI replacement light bulb lamp, 30PK
Mfr # F40T8 TRUETONE 850 82 CRI DAMAR
Zoro # G610184456
product price:Â
$
1,505.99
/pk 30, $50.20/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
40 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40T8 TRUETONE 850 82 CRI DAMAR
- Zoro #
- G610184456
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 40 W
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp.
- 5000 K
Description
Replacement for Damar F40t8 Truetone 850 82 CRI replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.