Shop ILC
See all product information
Create Account
Replacement for Damar F40t8/tl/735/alto replacement light bulb lamp, 30PK
Mfr # F40T8/TL/735/ALTO DAMAR
Zoro # G810184447
product price:Â
$
1,965.99
/pk 30, $65.53/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
40 W
Bulb Color Temp.
3500 K
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40T8/TL/735/ALTO DAMAR
- Zoro #
- G810184447
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 40 W
- Bulb Color Temp.
- 3500 K
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Damar F40t8/tl/735/alto replacement light bulb lamp 30 Pack