Shop ILC
See all product information
Create Account
Replacement for Damar F54t5/835/ho/eco 48 Inch replacement light bulb lamp, 25PK
Mfr # F54T5/835/HO/ECO 48 INCH DAMAR
Zoro # G110155338
product price:Â
$
395.99
/pk 25, $15.84/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
54 W
Bulb Shape
T5
Bulb Color Temp.
3500 K
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F54T5/835/HO/ECO 48 INCH DAMAR
- Zoro #
- G110155338
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 54 W
- Bulb Shape
- T5
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
Replacement for Damar F54t5/835/ho/eco 48 Inch replacement light bulb lamp 25 Pack