Shop ILC
See all product information
Create Account
Replacement for Damar F54t5/841/ho/eco 48 Inch replacement light bulb lamp, 25PK
Mfr # F54T5/841/HO/ECO 48 INCH DAMAR
Zoro # G610155418
product price:Â
$
1,179.99
/pk 25, $47.20/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
54 W
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F54T5/841/HO/ECO 48 INCH DAMAR
- Zoro #
- G610155418
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 54 W
- Bulb Shape
- T5
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Color Temp.
- 4100 K
Description
Replacement for Damar F54t5/841/ho/eco 48 Inch replacement light bulb lamp 25 Pack