Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar F9tt/827/g23 replacement light bulb lamp, 2PK

  • Mfr # F9TT/827/G23 DAMAR

  • Zoro # G510160314


product price: $55.95
/pk 2, $27.98/ea

Key Features

Watts
9 W
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
110 V
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F9TT/827/G23 DAMAR
Zoro #
G510160314
UPC #
-
Country of Origin
China

Details

Watts
9 W
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
110 V
Bulb Color Temp.
2700 K

Description

Replacement for Damar F9tt/827/g23 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.