Replacement for Damar Hl75bt15/sw/ssfc 120v Halolx replacement light bulb lamp

  • Mfr # HL75BT15/SW/SSFC 120V HALOLX DAMAR

  • Zoro # G703444504


product price: $47.69
/ea

Key Features

Bulb Shape
BT15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage Equivalency
75
Watts
75
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL75BT15/SW/SSFC 120V HALOLX DAMAR
Zoro #
G703444504
UPC #
-
Country of Origin
China

Details

Bulb Shape
BT15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage Equivalency
75
Watts
75
Voltage
120

Description

Replacement for Damar Hl75bt15/sw/ssfc 120v Halolx replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.