Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar Jcd25 120v Gy6.35 Base replacement light bulb lamp, 2PK

  • Mfr # JCD25 120V GY6.35 BASE DAMAR

  • Zoro # G810161004


product price: $38.49
/pk 2, $19.25/ea

Key Features

Voltage
120 V
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Watts
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCD25 120V GY6.35 BASE DAMAR
Zoro #
G810161004
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Watts
25 W

Description

Replacement for Damar Jcd25 120v Gy6.35 Base replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.