Replacement for Damar Jcd25/g8gy7.9 130v Clear replacement light bulb lamp, 4PK

  • Mfr # JCD25/G8(GY7.9) 130V CLEAR DAMAR

  • Zoro # G810187981


product price:  $65.15
/pk 4, $16.29/ea

Key Features

Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Watts
20 W
Voltage
120 V
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD25/G8(GY7.9) 130V CLEAR DAMAR
Zoro #
G810187981
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Watts
20 W
Voltage
120 V
Bulb Shape
T4

Description

Replacement for Damar Jcd25/g8gy7.9 130v Clear replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.