Replacement for Damar Jcrm6v15w/cg 15W 6V Mr11 GZ4 replacement light bulb lamp

  • Mfr # JCRM6V15W/CG 15W 6V MR11 GZ4 DAMAR

  • Zoro # G602988727


product price:  $35.59
/ea

Key Features

Voltage
6
Watts
15
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCRM6V15W/CG 15W 6V MR11 GZ4 DAMAR
Zoro #
G602988727
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
15
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16

Description

Replacement for Damar Jcrm6v15w/cg 15W 6V Mr11 GZ4 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.