
Replacement for Damar Led-c9tb Trans-blue 120v replacement light bulb lamp, 2PK (Discontinued)
- Mfr # LED-C9TB TRANS-BLUE 120V DAMAR
- Zoro # G710170014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED-C9TB TRANS-BLUE 120V DAMAR
Zoro #
G710170014
UPC #
-
Country of Origin
China
Details
Voltage
120 V
Watts
0.35 W
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
C9
Description
Replacement for Damar Led-c9tb Trans-blue 120v replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.