Zoro Homepage
This item is Discontinued.
Ilc Replacement for Damar Led-s11-med-ww replacement light bulb lamp LED-S11-MED-WW

Replacement for Damar Led-s11-med-ww replacement light bulb lamp (Discontinued)

  • Mfr # LED-S11-MED-WW
  • Zoro # G605346937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-S11-MED-WW
Zoro #
G605346937
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
S11
Color Temperature
2700
Wattage Equivalency
1

Description

Replacement for Damar Led-s11-med-ww replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.