Zoro Homepage

Replacement For Damar Light Bulb Lamp

  • Mfr # 26448A

  • Zoro # G605231653


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Color Temperature
2700
Wattage
20
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26448A
Zoro #
G605231653
UPC #
-
Country of Origin
China

Details

Voltage
120
Color Temperature
2700
Wattage
20
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Damar 26448a replacement Light Bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.