Zoro Homepage

Replacement for Damar Mc70tc/u/g8.5/930 replacement light bulb lamp

  • Mfr # MC70TC/U/G8.5/930 DAMAR

  • Zoro # G803030218


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Bulb Shape
T4
Watts
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC70TC/U/G8.5/930 DAMAR
Zoro #
G803030218
UPC #
-
Country of Origin
China

Details

Voltage
120
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Bulb Shape
T4
Watts
70

Description

Replacement for Damar Mc70tc/u/g8.5/930 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.