Shop ILC
See all product information
Create Account
Replacement for Damar Q20mr8/fl/cg 12V 20 Watt replacement light bulb lamp
Mfr # Q20MR8/FL/CG 12V 20 WATT DAMAR
Zoro # G902975700
product price:Â
$
64.69
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q20MR8/FL/CG 12V 20 WATT DAMAR
- Zoro #
- G902975700
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR8
Description
Replacement for Damar Q20mr8/fl/cg 12V 20 Watt replacement light bulb lamp