Shop ILC
See all product information
Create Account
Replacement for Damar Q35mr16/fl38/gu10/cg replacement light bulb lamp
Mfr # Q35MR16/FL38/GU10/CG DAMAR
Zoro # G802975725
product price:Â
$
27.59
/ea
Key Features
Voltage
120
Watts
35
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q35MR16/FL38/GU10/CG DAMAR
- Zoro #
- G802975725
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 35
- Bulb Base Type
- GU10 TWIST/LOCK
- Bulb Shape
- MR16
Description
Replacement for Damar Q35mr16/fl38/gu10/cg replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.