Shop ILC
See all product information
Create Account
Replacement for DAMAR Q60T4CL/G9 120V
Mfr # Q60T4CL/G9 120V DAMAR
Zoro # G702927763
product price:Â
$
19.39
/ea
Key Features
Voltage
120
Watts
60
Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q60T4CL/G9 120V DAMAR
- Zoro #
- G702927763
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 60
- Bulb Base Type
- G9 2-PIN LOOP
- Bulb Shape
- T4
Description
Replacement for Damar Q60t4cl/g9 120v replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.