![Ilc Replacement for Datagraphix 1500 r/p replacement light bulb lamp 1500 [R/P] DATAGRAPHIX - main](https://www.zoro.com/static/cms/product/large/International Lighting Corp dba Interlight_xxFCSxx0fb9b5.jpeg)
Replacement for Datagraphix 1500 r/p replacement light bulb lamp
Mfr # 1500 [R/P] DATAGRAPHIX
Zoro # G603020587
product price: $30.39
/eaKey Features
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500 [R/P] DATAGRAPHIX
Zoro #
G603020587
UPC #
-
Country of Origin
China
Details
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3300
Description
Replacement for Datagraphix 1500 [r/p] replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.