
Replacement For DAYTONA CELIP6S
Mfr # CEL-IP6S
Zoro # G307190173
product price: $50.19
/eaKey Features
Width
1.5"
Height
0.1"
Depth
3.8"
Output Voltage
3.8 V DC
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEL-IP6S
Zoro #
G307190173
UPC #
-
Country of Origin
China
Dimensions
Width
1.5"
Height
0.1"
Depth
3.8"
Details
Output Voltage
3.8 V DC
Environmentally Friendly
Yes
Application/Usage
Cell Phone
Battery Capacity
1715 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes
Product Type
Battery
Compatibility
Apple - A1633
Description
Replacement For DAYTONA CELIP6S BATTERIES ACCESSORIES
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.