Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For DAYTONA, COMP4SAFT

  • Mfr # COMP-4-SAFT

  • Zoro # G607666675


product price: $24.39
/ea

Key Features

Height
0.6"
Depth
1"
Battery Capacity
1200 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Battery Size
1/2AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-4-SAFT
Zoro #
G607666675
UPC #
-
Country of Origin
China

Dimensions

Height
0.6"
Depth
1"
Battery Size
1/2AA

Details

Battery Capacity
1200 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Item
Battery
Output Voltage
3.6 V DC
Battery Rechargeable
No
Environmentally Friendly
Yes

Description

COMP4SAFT BATTERIES MISCELLANEOUS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.