
Replacement For DAYTONA, CUSTOM332
Mfr # CUSTOM-332
Zoro # G508069919
product price: $41.69
/eaKey Features
Height
0.6"
Depth
1.9"
Battery Chemistry
Nickel Cadmium (NiCd)
Application
Emergency Lighting
Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CUSTOM-332
Zoro #
G508069919
UPC #
-
Country of Origin
China
Dimensions
Height
0.6"
Depth
1.9"
Battery Size
AA
Details
Battery Chemistry
Nickel Cadmium (NiCd)
Application
Emergency Lighting
Item
Battery
Battery Capacity
900 mAh
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
1.2 V DC
Description
CUSTOM332 BATTERIES MISCELLANEOUS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.