
Replacement For DAYTONA, CUSTOM43
Mfr # CUSTOM-43
Zoro # G008069976
product price: $40.45
/eaKey Features
Height
1.1"
Width
1.1"
Depth
2"
Application
Emergency Lighting
Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUSTOM-43
Zoro #
G008069976
UPC #
-
Country of Origin
China
Dimensions
Height
1.1"
Width
1.1"
Depth
2"
Battery Size
AA
Details
Application
Emergency Lighting
Battery Chemistry
Nickel Cadmium (NiCd)
Item
Battery
Battery Capacity
800 mAh
Output Voltage
4.8 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Description
CUSTOM43 BATTERIES MISCELLANEOUS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.