
Replacement For DAYTONA DQAC19213011
Mfr # DQ-AC1921-3011
Zoro # G107163568
product price: $58.19
/eaKey Features
Height
3.5"
Width
1.4"
Depth
1.1"
Product Type
AC Adapter
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DQ-AC1921-3011
Zoro #
G107163568
UPC #
-
Country of Origin
China
Dimensions
Height
3.5"
Width
1.4"
Depth
1.1"
Details
Product Type
AC Adapter
Device Supported
Notebook
Output Voltage
19 V DC
Input Voltage
120 V AC
Environmentally Friendly
Yes
Maximum Output Current
2.10 A
Description
Replacement For DAYTONA DQAC19213011 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.