
Replacement For DAYTONA DQPA137450
Mfr # DQ-PA-13-7450
Zoro # G107163650
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Height
1"
Width
1.4"
Depth
3.4"
Product Type
AC Adapter
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DQ-PA-13-7450
Zoro #
G107163650
UPC #
-
Country of Origin
China
Dimensions
Height
1"
Width
1.4"
Depth
3.4"
Inner Tip Size
0.20"
Outer Tip Size
0.29"
Details
Product Type
AC Adapter
Device Supported
Notebook
Maximum Output Power
130 W
Output Voltage
19.5 V DC
Maximum Output Current
6.70 A
Description
Replacement For DAYTONA DQPA137450 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.